Menu Search

EATON #E101C40B3A

Starter, Magnetic Non-Reversing; 24V DC; 0.59-1.90 Motor FLA

SKU #78211389337
Manufacturer Series: IT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Magnetic Non-Reversing Two Speed One Winding Starter
Construction Standard: I.E.C. 480V AC
Size: I.E.C. C-Frame 54mm
UL Cont. Amps: 40A
Phase: 3
Coil Voltage: 24V DC
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 25 Hp
Hp 3-Phase 575V: 25 Hp
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 0.59-1.90

Eaton Cutler-Hammer Intelligent Technologies (IT) electro-mechanical line of contactors and starters is the result of a substantial engineering, manufacturing and marketing effort involving extensive customer input, combined with new advances in solid state technology. IT electro-mechanical products have greatly increased functionality, significantly reduced size and utilize the benefits of 24vdc control. The exclusive pulse width modulation (PWM) control and digital microprocessor generate a minimized DC value which reduces energy to the contact block and provides the most compact system available.

Additional Info: DC Operated, Full Voltage, Selectable Trip Class 10, 20 or 30, Auto/Manual/Remote Reset, 3-Poles, DIN Rail Mounting, Ambient Compensated, IP20 Finger Protection