Non-Combination Non-Reversing Starter Without Overload Protection 208V AC 60Hz 12A I.E.C. Size D

SKU: 78668523759
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size D
UL Cont. Amps: 12A
Phase: 3
Coil Voltage: 208V AC 60Hz
Hp 1-Phase 230V: 1.5 Hp at 208V
Hp 3-Phase 230V: 3 Hp
Enclosure Type: NEMA 1
Overload Relay: Without Overload Protection
Motor FLA: 9 - 12
Manufacturer Series: XT
Magnetic Starters: Type - Non-Combination Non-Reversing Starter; Construction Standard - I.E.C. 600V AC; Size - I.E.C. Size D; UL Cont. Amps - 12A; Phase - 3PH; Coil Voltage - 208V AC 60Hz; Hp 1-Phase 230V - 1.5 Hp at 208V; Hp 3-Phase 230V - 3 Hp; Enclosure Type - NEMA 1; Overload Relay - Without Overload Protection; Motor FLA - 9.00-12.00; Additional Information - Overload Relay: XTOB, Enclosure: IP23; Manufacturer Series - XT
Additional Info: Overload Relay: XTOB, Enclosure: IP23