EATON #ECX09K1AAA-Q

Non-Combination Non-Reversing Starter Without Overload Protection 120V AC 60Hz 50A I.E.C. Size K

SKU: 78668537521
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size K
UL Cont. Amps: 50A
Phase: 3
Coil Voltage: 120V AC 60Hz
Hp 1-Phase 115V: 3 Hp
Enclosure Type: NEMA 1
Overload Relay: Without Overload Protection
Motor FLA: 40.00-57.00
Manufacturer Series: XT
Description
Magnetic Starters: Type - Non-Combination Non-Reversing Starter; Construction Standard - I.E.C. 600V AC; Size - I.E.C. Size K; UL Cont. Amps - 50A; Phase - 3PH; Coil Voltage - 120V AC 60Hz; Hp 1-Phase 115V - 3 Hp; Enclosure Type - NEMA 1; Overload Relay - Without Overload Protection; Motor FLA - 40.00-57.00; Additional Information - Overload Relay: XTOB, Enclosure: IP23; Manufacturer Series - XT
Additional Info: Overload Relay: XTOB, Enclosure: IP23