EATON #ECN0501AAA-R61/D

Non-Combination Non-Reversing Starter Solid State 120/110V AC 60/50Hz 18A NEMA Size 0

SKU: 78668536656
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Combination Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 1
Coil Voltage: 120/110V AC 60/50Hz
Hp 3-Phase 460V: 5 Hp at 380V
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 1.6 - 8
Auxiliary Contacts: (1) NO (1) NC
Manufacturer Series: Freedom
Description
Magnetic Starters: Type - Non-Combination Non-Reversing Starter; Construction Standard - NEMA 600V AC; Size - NEMA Size 0; UL Cont. Amps - 18A; Phase - 1PH; Coil Voltage - 120/110V AC 60/50Hz; Hp 3-Phase 460V - 5 Hp at 380V; Enclosure Type - NEMA 1; Overload Relay - Solid State; Motor FLA - 1.60-8.00; Auxiliary Contacts - (1) NO (1) NC; Additional Information - 3-Poles; Manufacturer Series - Freedom
Additional Info: 3-Poles