EATON #ECN0531BBA

Non-Combination Non-Reversing Starter Interchangeable Heater 240/220V AC 60/50Hz 90A NEMA Size 3

SKU: 78211404902
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Combination Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 3
UL Cont. Amps: 90A
Phase: 1
Coil Voltage: 240/220V AC 60/50Hz
Hp 1-Phase 230V: 30 Hp
Hp 3-Phase 460V: 50 Hp at 380V
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater
Auxiliary Contacts: (1) NO
Manufacturer Series: Freedom
Description
Magnetic Starters: Type - Non-Combination Non-Reversing Starter; Construction Standard - NEMA 600V AC; Size - NEMA Size 3; UL Cont. Amps - 90A; Phase - 1PH; Coil Voltage - 240/220V AC 60/50Hz; Hp 1-Phase 230V - 30 Hp; Hp 3-Phase 460V - 50 Hp at 380V; Enclosure Type - NEMA 1; Overload Relay - Interchangeable Heater; Auxiliary Contacts - (1) NO ; Additional Information - 3-Poles, Cover Control: START/STOP Pushbuttons; Manufacturer Series - Freedom
Additional Info: 3-Poles, Cover Control: START/STOP Pushbuttons