Menu Search
Search
EATON #A210M0CB

Cutler-Hammer Motor Control Starter, 200 to 208 VAC Coil, Open, 3 PH

SKU # 78211601550 Manufacturer Series: A200
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Full Voltage Magnetic Reversing Starter
Construction Standard: NEMA 600 VAC
Size: NEMA Size 0
UL Cont. Amps: 18 A
Phase: 3
Coil Voltage: 200 to 208 VAC
Hp 3-Phase 200V: 3 Hp/208 V
Hp 3-Phase 230V: 3 Hp/240 V
Hp 3-Phase 460V: 5 Hp/480 V
Hp 3-Phase 575V: 5 Hp at 600 V
Enclosure Type: Open
Overload Relay: Bi-Metallic
Auxiliary Contacts: 1NO 1NC