Menu Search
Search
EATON #XTAE050D00WD040

Electronic Motor Starter, 48 to 60 VDC Coil, IP20, Open

SKU # 78211686744 Manufacturer Series: Series XT
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Full Voltage Non-Reversing Electronic Motor Starter
Construction Standard: I.E.C. 575 VAC
Size: I.E.C Size D, 55mm Frame
UL Cont. Amps: 50 A
Phase: 1 or 3
Coil Voltage: 48 to 60 VDC
Hp 1-Phase 115V: 3 Hp
Hp 1-Phase 230V: 10 Hp
Hp 3-Phase 200V: 15 Hp
Hp 3-Phase 230V: 20 Hp
Hp 3-Phase 460V: 40 Hp
Hp 3-Phase 575V: 50 Hp
Enclosure Type: IP20, Open
Overload Relay: Bi-Metallic
Motor FLA: 24 to 40 A

The EATON XT contactors and starters includes non-reversing and reversing contactors, overload relays and a variety of related accessories. It is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to i