Menu Search
Magnetic Starters - Disconnect Combination Vacuum Break Pump Control Panel, 440-480VAC 60/50Hz Coil
SIEMENS #87JCM4MH

Vacuum Break Pump Control Panel, 440-480VAC 60/50Hz Coil

SKU # 66264385478
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Starter Type: Full Voltage Vacuum Break Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 4
Disconnect: Breaker, MBCP
Disconnect Amps: 250A
Phase: 3
Coil Voltage: 440-480VAC 60/50Hz
Enclosure Type: NEMA 3, 3R
Overload Relay: Solid State
Motor FLA: 55.00-250.00A

SIE 87JCM4MH STARTER-PUMPN3RSZ4FSBL