Menu Search
Magnetic Starters - Disconnect Combination Vacuum Break Pump Control Panel, 120/110VAC 60/50Hz Coil

SIEMENS #87JCP6FF

Vacuum Break Pump Control Panel, 120/110VAC 60/50Hz Coil

SKU #78308793834
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Vacuum Break Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 4
Disconnect: Fusible
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 3R
Overload Relay: Solid State

SIE 87JCP6FF STARTER-PUMPN3RVACSZ49