Menu Search
Magnetic Starters - Disconnect Combination Two Speed Motor Starter, 24VAC 60/50Hz Coil, NEMA 600V AC

SIEMENS #32JTMM92W2H2J

Two Speed Motor Starter, 24VAC 60/50Hz Coil, NEMA 600V AC

SKU #78308756468
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Full Voltage Two Speed
Rating - Volts: NEMA 600V AC
Size: NEMA Size 4
Disconnect: Non-Fusible
Disconnect Amps: 200A
Phase: 3
Coil Voltage: 24VAC 60/50Hz
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 67.00-135.00A (High Speed), 67.00-135.00A (Low Speed)

SIE 32JTMM92W2H2J STARTER-2SPD COMB