Menu Search
SIEMENS #32ESGE92W2H2A

Two Speed Motor Starter, 220-240/110-120VAC 60Hz Coil, 60A

SKU # 78308753153
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Starter Type: Combination Full Voltage Two Speed
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 1-3/4
Disconnect: Non-Fusible
Disconnect Amps: 60A
Phase: 3
Coil Voltage: 220-240/110-120VAC 60Hz
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 20.00-40.00A (High Speed), 9.00-18.00A (Low Speed)

SIE 32ESGE92W2H2A STARTER-2SPD COMB