Menu Search
Magnetic Starters - Disconnect Combination Two Speed Motor Starter, 220-240/110-120VAC 60Hz Coil, 100A

SIEMENS #32GSJH92W2H2A

Two Speed Motor Starter, 220-240/110-120VAC 60Hz Coil, 100A

SKU #78308754504
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Full Voltage Two Speed
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 2-1/2
Disconnect: Non-Fusible
Disconnect Amps: 100A
Phase: 3
Coil Voltage: 220-240/110-120VAC 60Hz
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 30.00-60.00A (High Speed), 22.00-45.00A (Low Speed)

SIE 32GSJH92W2H2A STARTER-2SPD COMB