Menu Search
Magnetic Starters - Disconnect Combination Two Speed Motor Starter, 200-208VAC 60Hz Coil, NEMA 600V AC

SIEMENS #32CSDD92W2H2D

Two Speed Motor Starter, 200-208VAC 60Hz Coil, NEMA 600V AC

SKU #78308749798
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Full Voltage Two Speed
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Non-Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 200-208VAC 60Hz
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 2.50-10.00A (High Speed), 2.50-10.00A (Low Speed)

SIE 32CSDD92W2H2D STARTER-2SPD COMB