Menu Search
Magnetic Starters - Disconnect Combination Two Speed Motor Starter, 120/110VAC 60/50Hz Coil, 60A, 3 PH

SIEMENS #32EUED92N2V2F

Two Speed Motor Starter, 120/110VAC 60/50Hz Coil, 60A, 3 PH

SKU #66264383906
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Two Speed
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 1-3/4
Disconnect: Non-Fusible
Disconnect Amps: 60A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 3, 3R, 4, 12
Overload Relay: Solid State
Motor FLA: 10.00-40.00A (High Speed), 5.50-22.00A (Low Speed)

SIE 32EUED92N2V2F STARTER2SPDCOMBO