Menu Search
Magnetic Starters - Disconnect Combination Two Speed Motor Starter, 120/110VAC 60/50Hz Coil, 25A, 3 PH

SIEMENS #US2:32DUDD92B2VF

Two Speed Motor Starter, 120/110VAC 60/50Hz Coil, 25A, 3 PH

SKU #88762127574
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Two Speed
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, MBCP
Disconnect Amps: 25A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 5.50-22.00A (High Speed), 5.50-22.00A (Low Speed)

SIE US2:32DUDD92B2VF STARTER.2SPD.C