Menu Search

SIEMENS #32GSJJ92N2H2F

Two Speed Motor Starter, 120/110VAC 60/50Hz Coil, 100A, 3 PH

SKU: 78308754590
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Combination Full Voltage Two Speed
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 2-1/2
Disconnect: Non-Fusible
Disconnect Amps: 100A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 3, 3R, 4, 12
Overload Relay: Solid State
Motor FLA: 30.00-60.00A (High Speed), 30.00-60.00A (Low Speed)
Description
SIE 32GSJJ92N2H2F STARTER-2SPD COMB