Menu Search
Magnetic Starters - Disconnect Combination Starter, Two Speed; NEMA Size 1; 5.50-22.0 Motor FLA

SIEMENS #32DUDC92B1VF

Starter, Two Speed; NEMA Size 1; 5.50-22.0 Motor FLA

SKU #66264383771
Manufacturer Series: Class 32
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Two Speed
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, MBCP
Disconnect Amps: 25A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 5.50-22.00A