Menu Search
Magnetic Starters - Disconnect Combination Starter, Two Speed; NEMA Size 0; 3.0-12.0 Motor FLA
SIEMENS #US2:32CUCB92N1HF

Starter, Two Speed; NEMA Size 0; 3.0-12.0 Motor FLA

SKU # 80476608604 Manufacturer Series: Class 32
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Starter Type: Combination Two Speed
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Breaker, MBCP
Disconnect Amps: 10A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 3/3R/4/12
Overload Relay: Solid State
Motor FLA: 3.00-12.00A