Menu Search
Magnetic Starters - Disconnect Combination Starter, Two Speed; NEMA Size 0; 0.75-3.4 Motor FLA
SIEMENS #32CUBB92B1H2F

Starter, Two Speed; NEMA Size 0; 0.75-3.4 Motor FLA

SKU # 04089292890 Manufacturer Series: Class 32
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Starter Type: Combination Two Speed
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Non-Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 0.75-3.40A