Menu Search
SIEMENS #US2:88LPSP2MG

Starter, Pump Control Panel; NEMA Size 5; 55.0-250.0 Motor FLA

SKU # 88762177111 Manufacturer Series: Class 88
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 5
Disconnect: Breaker, MBCP
Disconnect Amps: 400A
Phase: 3
Coil Voltage: 220-240/190-220VAC 60/50Hz
Enclosure Type: NEMA 3/3R
Overload Relay: Solid State
Motor FLA: 55.00-250.00A