Menu Search
Magnetic Starters - Disconnect Combination Starter, Pump Control Panel; NEMA Size 5; 55.0-250.0 Motor FLA
SIEMENS #88LPUT4MH

Starter, Pump Control Panel; NEMA Size 5; 55.0-250.0 Motor FLA

SKU # 66264384994 Manufacturer Series: Class 88
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Starter Type: Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 5
Disconnect: Breaker, MBCP
Disconnect Amps: 400A
Phase: 3
Coil Voltage: 440-480/380-440VAC 60/50Hz
Enclosure Type: NEMA 3/3R
Overload Relay: Solid State
Motor FLA: 55.00-250.00A