Menu Search

SIEMENS #87LPU6LD

Starter, Pump Control Panel; NEMA Size 5; 55.0-250.0 Motor FLA

SKU: 88762140580
Manufacturer Series: Class 87
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 5
Disconnect: Fusible
Disconnect Amps: 400A
Phase: 3
Coil Voltage: 200-208VAC 60Hz
Enclosure Type: NEMA 3/3R
Overload Relay: Solid State
Motor FLA: 55.00-250.00A