Menu Search
SIEMENS #88KSUP4MH

Starter, Pump Control Panel; NEMA Size 5; 100.0-270.0 Motor FLA

SKU # 66264378513 Manufacturer Series: Class 88
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Pump Control Panel
Size: NEMA Size 5
Disconnect: Breaker, MBCP
Disconnect Amps: 600A
Coil Voltage: 440-480/380-440VAC 60/50Hz
Enclosure Type: NEMA 3/3R
Overload Relay: Solid State
Motor FLA: 100.00-270.00A