Menu Search
SIEMENS #US2:88JUHT4FF

Starter, Pump Control Panel; NEMA Size 4; 50.0-200.0 Motor FLA

SKU # 88762177109 Manufacturer Series: Class 88
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 4
Disconnect: Fusible
Disconnect Amps: 200A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 3/3R
Overload Relay: Solid State
Motor FLA: 50.00-200.00A