Menu Search
Magnetic Starters - Disconnect Combination Starter, Pump Control Panel; NEMA Size 4; 50.0-200.0 Motor FLA

SIEMENS #87JUH6FC

Starter, Pump Control Panel; NEMA Size 4; 50.0-200.0 Motor FLA

SKU #66264353749
Manufacturer Series: Class 87
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 4
Disconnect: Fusible
Disconnect Amps: 200A
Phase: 3
Coil Voltage: 440-480/220-240VAC 60Hz
Enclosure Type: NEMA 3/3R
Overload Relay: Solid State
Motor FLA: 50.00-200.00A