Menu Search
Magnetic Starters - Disconnect Combination Starter, Pump Control Panel; NEMA Size 3; 25.0-100.0 Motor FLA

SIEMENS #US2:88HUGT2MF

Starter, Pump Control Panel; NEMA Size 3; 25.0-100.0 Motor FLA

SKU #88762177095
Manufacturer Series: Class 88
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 3
Disconnect: Breaker, MBCP
Disconnect Amps: 100A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 3/3R
Overload Relay: Solid State
Motor FLA: 25.00-100.00A