Menu Search
SIEMENS #US2:87HPK4FF

Starter, Pump Control Panel; NEMA Size 3; 120/110VAC 60/50Hz Coil Voltage

SKU # 80476623109 Manufacturer Series: Class 87
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 3
Disconnect: Fusible
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 3R
Overload Relay: Solid State