Menu Search
Magnetic Starters - Disconnect Combination Starter, Pump Control Panel; NEMA Size 3; 0.85-1.15 Motor FLA

SIEMENS #US2:87HAN6FL

Starter, Pump Control Panel; NEMA Size 3; 0.85-1.15 Motor FLA

SKU #88762140440
Manufacturer Series: Class 87
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 3
Disconnect: Fusible
Disconnect Amps: 100A
Phase: 3
Coil Voltage: 277/240VAC 60/50Hz
Enclosure Type: NEMA 3/3R
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A