Menu Search
Magnetic Starters - Disconnect Combination Starter, Pump Control Panel; NEMA Size 2; 13.0-52.0 Motor FLA
SIEMENS #US2:88FUFP2FF

Starter, Pump Control Panel; NEMA Size 2; 13.0-52.0 Motor FLA

SKU # 88762176899 Manufacturer Series: Class 88
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Starter Type: Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Fusible
Disconnect Amps: 100A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 3/3R
Overload Relay: Solid State
Motor FLA: 13.00-52.00A