Menu Search
SIEMENS #US2:87FUF6PJ

Starter, Pump Control Panel; NEMA Size 2; 13.0-52.0 Motor FLA

SKU # 88762140407 Manufacturer Series: Class 87
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Fusible
Disconnect Amps: 100A
Phase: 3
Coil Voltage: 24VAC 60/50Hz
Enclosure Type: NEMA 3/3R
Overload Relay: Solid State
Motor FLA: 13.00-52.00A