Menu Search
Magnetic Starters - Disconnect Combination Starter, Pump Control Panel; NEMA Size 1; 10.0-40.0 Motor FLA
SIEMENS #87DUE6MF

Starter, Pump Control Panel; NEMA Size 1; 10.0-40.0 Motor FLA

SKU # 66264353640 Manufacturer Series: Class 87
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Starter Type: Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, MBCP
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 3/3R
Overload Relay: Solid State
Motor FLA: 10.00-40.00A