Menu Search
SIEMENS #US2:87DAB6MG

Starter, Pump Control Panel; NEMA Size 1; 0.85-1.15 Motor FLA

SKU # 88762140306 Manufacturer Series: Class 87
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, MBCP
Disconnect Amps: 10A
Phase: 3
Coil Voltage: 220-240/190-220VAC 60/50Hz
Enclosure Type: NEMA 3/3R
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A