Menu Search
Magnetic Starters - Disconnect Combination Starter, Pump Control Panel; NEMA Size 1; 0.75-3.40 Motor FLA
SIEMENS #US2:87DUB6MD

Starter, Pump Control Panel; NEMA Size 1; 0.75-3.40 Motor FLA

SKU # 88762140334 Manufacturer Series: Class 87
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Starter Type: Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, MBCP
Disconnect Amps: 3A
Phase: 3
Coil Voltage: 200-208VAC 60Hz
Enclosure Type: NEMA 3/3R
Overload Relay: Solid State
Motor FLA: 0.75-3.40A