Menu Search
Search
SIEMENS #US2:88IUHP4MF

Starter, Pump Control Panel; NEMA Half Size 3-1/2; 50.0-200.0 Motor FLA

SKU # 88762177101 Manufacturer Series: Class 88
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 3-1/2
Disconnect: Breaker, MBCP
Disconnect Amps: 250A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 3/3R
Overload Relay: Solid State
Motor FLA: 50.00-200.00A