Menu Search

SIEMENS #US2:88IUHP2MF

Starter, Pump Control Panel; NEMA Half Size 3-1/2; 50.0-200.0 Motor FLA

SKU: 88762177098
Manufacturer Series: Class 88
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 3-1/2
Disconnect: Breaker, MBCP
Disconnect Amps: 250A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 3/3R
Overload Relay: Solid State
Motor FLA: 50.00-200.00A