Menu Search
SIEMENS #US2:87GUG60J

Starter, Pump Control Panel; NEMA Half Size 2-1/2; 25.0-100.0 Motor FLA

SKU # 88762140424 Manufacturer Series: Class 87
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 2-1/2
Disconnect: Fusible
Disconnect Amps: 100A
Phase: 3
Coil Voltage: 24VAC 60/50Hz
Enclosure Type: NEMA 3/3R
Overload Relay: Solid State
Motor FLA: 25.00-100.00A