Menu Search
Magnetic Starters - Disconnect Combination Starter, Pump Control Panel; NEMA Half Size 1-3/4; 10.0-40.0 Motor FLA

SIEMENS #US2:87EUE60D

Starter, Pump Control Panel; NEMA Half Size 1-3/4; 10.0-40.0 Motor FLA

SKU #88762140369
Manufacturer Series: Class 87
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 1-3/4
Disconnect: Fusible
Disconnect Amps: 60A
Phase: 3
Coil Voltage: 200-208VAC 60Hz
Enclosure Type: NEMA 3/3R
Overload Relay: Solid State
Motor FLA: 10.00-40.00A