Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; NEMA Size 7; 400.0-1200.0 Motor FLA
SIEMENS #18NUY92BF

Starter, Non-Reversing; NEMA Size 7; 400.0-1200.0 Motor FLA

SKU # 88762102101 Manufacturer Series: Class 18
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 7
Disconnect: Breaker, MBCP
Disconnect Amps: 1000A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 400.00-1200.00A