Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; NEMA Size 6; 160-630 Motor FLA

SIEMENS #US2:18MPX92BH

Starter, Non-Reversing; NEMA Size 6; 160-630 Motor FLA

SKU #88762129775
Manufacturer Series: Class 18
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 6
Disconnect: Breaker, MBCP
Disconnect Amps: 600A
Phase: 3
Coil Voltage: 480/440VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 160.00-630.00A