Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; NEMA Size 6; 160-630 Motor FLA
SIEMENS #US2:18MPW92NJ

Starter, Non-Reversing; NEMA Size 6; 160-630 Motor FLA

SKU # 88762129771 Manufacturer Series: Class 18
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 6
Disconnect: Breaker, MBCP
Disconnect Amps: 400A
Phase: 3
Coil Voltage: 26/23VAC 60/50Hz
Enclosure Type: NEMA 3/3R/4/12
Overload Relay: Solid State
Motor FLA: 160.00-630.00A