Menu Search
SIEMENS #US2:17MPX92BG21

Starter, Non-Reversing; NEMA Size 6; 160-630 Motor FLA

SKU # 88762134314 Manufacturer Series: Class 17
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 6
Disconnect: Fusible
Disconnect Amps: 600A
Phase: 3
Coil Voltage: 220-240VAC 60/50Hz, 220-240VDC
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 160.00-630.00A