Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; NEMA Size 6; 160-630 Motor FLA

SIEMENS #17MPX92NF21

Starter, Non-Reversing; NEMA Size 6; 160-630 Motor FLA

SKU #78308767451
Manufacturer Series: Class 17
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 6
Disconnect: Fusible
Disconnect Amps: 600A
Phase: 3
Coil Voltage: 100-127VAC 60/50Hz, 100-127VDC
Enclosure Type: NEMA 3/3R/4/12
Overload Relay: Solid State
Motor FLA: 160.00-630.00A