Menu Search
SIEMENS #17CUD92BF10

Starter, Non-Reversing; NEMA Size 1; 5.5-22.0 Motor FLA

SKU # 66264379984
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 250V
Size: NEMA Size 1
Disconnect: Fusible
Disconnect Amps: 30
Phase: 3
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 5.5-22.0