Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; NEMA Half Size 2-1/2; 13.0-52.0 Motor FLA

SIEMENS #17GUF92ND15

Starter, Non-Reversing; NEMA Half Size 2-1/2; 13.0-52.0 Motor FLA

SKU #66264381166
Manufacturer Series: Class 17
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 2-1/2
Disconnect: Fusible
Disconnect Amps: 100A
Phase: 3
Coil Voltage: 200-208VAC 60Hz
Enclosure Type: NEMA 3/3R/4/12
Overload Relay: Solid State
Motor FLA: 13.00-52.00A