Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; NEMA Half Size 2-1/2; 13.0-52.0 Motor FLA
SIEMENS #17GUF92BL15

Starter, Non-Reversing; NEMA Half Size 2-1/2; 13.0-52.0 Motor FLA

SKU # 66264381163 Manufacturer Series: Class 17
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 2-1/2
Disconnect: Fusible
Disconnect Amps: 100A
Phase: 3
Coil Voltage: 277/240VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 13.00-52.00A