Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 575-600VDC Coil; 55.0-250.0A FLA

SIEMENS #US2:17LPU92EH21

Starter, Non-Reversing; 575-600VDC Coil; 55.0-250.0A FLA

SKU #88762134276
Manufacturer Series: Class 17
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 5
Disconnect: Fusible
Disconnect Amps: 600A
Phase: 3
Coil Voltage: 575-600VAC 60/50Hz, 575-600VDC
Enclosure Type: NEMA 4
Overload Relay: Solid State
Motor FLA: 55.00-250.00A

SIE US2:17LPU92EH21 STARTERFVNRS5SS