Menu Search
Search
SIEMENS #17FUF82WE

Starter, Non-Reversing; 575-600/550V AC 60/50Hz Coil; 32-52A FLA

SKU # 66264381024 Manufacturer Series: Class 17
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Non-Fusible
Disconnect Amps: 60A
Phase: 3
Coil Voltage: 575-600/550VAC 60/50Hz
Enclosure Type: NEMA 4/4X
Overload Relay: Solid State
Motor FLA: 32.00-52.00A

SIE 17FUF82WE STARTERCOMBO SZ213-52