Menu Search

SIEMENS #17EUE92BE12

Starter, Non-Reversing; 575-600/550V AC 60/50Hz Coil; 10-40A FLA

SKU: 66264380891
Manufacturer Series: Class 17
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Downloads
Specifications
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 1-3/4
Disconnect: Fusible
Disconnect Amps: 60A
Phase: 3
Coil Voltage: 575-600/550VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 10.00-40.00A
Description
SIE 17EUE92BE12 STARTERCOMBO SZ1 3/