Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 575-600/550V AC 60/50Hz Coil; 0.85-1.15A FLA

SIEMENS #17DP92BE81

Starter, Non-Reversing; 575-600/550V AC 60/50Hz Coil; 0.85-1.15A FLA

SKU #78308729062
Manufacturer Series: Class 17
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Non-Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 575-600/550VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE 17DP92BE81 STARTER-COMBOSZ1N157