Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 575-600/550V AC 60/50Hz Coil; 0.85-1.15A FLA
SIEMENS #17CP92BE1181

Starter, Non-Reversing; 575-600/550V AC 60/50Hz Coil; 0.85-1.15A FLA

SKU # 78308727947 Manufacturer Series: Class 17
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 575-600/550VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE 17CP92BE1181 STARTER-COMBOSZ0N1